Motion
ZL5207-DRS
Crowned Cam Follower - 35 mm Stud Dia, 1-3/8 in Stud Length
MI ITEM #08664706
MFR #ZL5207-DRS
Your Price$466.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 mm Stud Dia, 1-3/8 in Stud Length
MI ITEM #08664706
MFR #ZL5207-DRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$466.04/each(List $481.82)

Overview

Mfr description
ZL5207-DRS STUD TYPE TRACK ROLLERS

Specifications

  • Stud Diameter
  • Stud Length
  • Outside Diameter
    3-1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    M16
  • Radial Static Load Capacity
    5260.791 lbf
  • Weight
    2.271 lbs
  • Overall Width
    2-11/16 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text