Motion
BE25-XL
Radial Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #08664739
MFR #BE25-XL
Price$148.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #08664739
MFR #BE25-XL

Mfr description
BE25-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.53 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Dynamic Load Capacity
    14000 N
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    P-Seals
  • Snap Ring Included
    Without Snap Ring
  • Static Load Capacity
    7800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)