Motion
RNA4848-XL
Needle Roller Bearing - 265 mm Bore, 300 mm OD, 60 mm Width
MI ITEM #08664784
MFR #RNA4848-XL
Price$8,413.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 265 mm Bore, 300 mm OD, 60 mm Width
MI ITEM #08664784
MFR #RNA4848-XL

Mfr description
RNA4848-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,413.79/each

Specifications

Dimensions

  • Bore Diameter  
    265 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    60 mm
  • Weight
    11.89 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNA4848-XL Needle Roller Bearing features a 265 mm bore diameter, 300 mm outside diameter, 60 mm overall width, and weighs 11.89 lbs, making it suitable for heavy industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4848-XL
  • Manufacturer Product Page
  • Max Rpm
    1780 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    400 N
  • Radial Static Load Capacity
    1.080000 N
  • Series
    RNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)