Motion
NA4918-XL
Needle Roller Bearing - 90 mm Bore, 125 mm OD, 35 mm Width
MI ITEM #08664785
MFR #NA4918-XL
Your Price$906.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 125 mm OD, 35 mm Width
MI ITEM #08664785
MFR #NA4918-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$906.94/each(List $918.33)

Overview

Mfr description
NA4918-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    129 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    25000 N
  • Max Rpm
    4400 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4918-XL
  • Weight
    2.872 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4918-XL Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 35 mm overall width, and weighs 2.872 lbs, making it ideal for heavy radial load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text