Motion
PWKRE62-2RS-XL

INA (SCHAEFFLER)
PWKRE62-2RS-XL

Crowned Cam Follower - 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
MI ITEM #08664799
MFR #PWKRE62-2RS-XL
Price$669.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWKRE62-2RS-XL

Crowned Cam Follower - 24 mm Stud Dia, 1-15/16 in Stud Length, Sealed
MI ITEM #08664799
MFR #PWKRE62-2RS-XL

Mfr description
PWKRE62-2RS-XL STUD TYPE TRACK ROLLERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.98/each

Specifications

Dimensions

  • Eccentricity
    1/16 in
  • Outside Diameter
    2-7/16 in
  • Overall Width
    3-1/8 in
  • Stud Diameter  
    24 mm
  • Stud Length  
    1-15/16 in
  • Thread Length
    15/16 in
  • Thread Size
    M24 x 1,5
  • Torque
    162.242 ft-lbs
  • Weight
    1.764 lbs

Details

  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    10004.496 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)