Motion
BK0609-B
Needle Roller Bearing - 6 mm Bore, 10 mm OD, 9 mm Width
MI ITEM #08664828
MFR #BK0609-B
List Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 10 mm OD, 9 mm Width
MI ITEM #08664828
MFR #BK0609-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.73/each for your price

Overview

Mfr description
BK0609-B NEEDLE BEARINGS DRAWN CUP

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing steel
  • Max Rpm
    36500 rpm
  • Series
    BK
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK0609-B
  • Bore Type
    Straight
  • Material
    Bearing steel
  • Weight
    0.086 oz
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BK0609-B Needle Roller Bearing features a 6 mm bore diameter, 10 mm outside diameter, 9 mm overall width, and a weight of 0.086 oz, making it suitable for miniature motors and precision devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text