Motion
BK1010-B
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width
MI ITEM #08664829
MFR #BK1010-B
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width
MI ITEM #08664829
MFR #BK1010-B

Mfr description
BK1010-B NEEDLE BEARINGS DRAWN CUP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.147 oz

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The BK1010-B Needle Roller Bearing features a 10 mm bore diameter, 14 mm outside diameter, 10 mm overall width, and a weight of 0.147 oz, making it suitable for light industrial and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK1010-B
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    24300 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)