Motion
NKI85/36-XL

INA (SCHAEFFLER)
NKI85/36-XL

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 36 mm Width
MI ITEM #08664880
MFR #NKI85/36-XL
Your Price$500.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI85/36-XL

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 36 mm Width
MI ITEM #08664880
MFR #NKI85/36-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$500.96/each(List $721.38)

Overview

Mfr description
NKI85/36-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    121000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    223000 N
  • Max Rpm
    4850 rpm
  • Series
    NKI
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI85/36-XL
  • Weight
    2.283 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI85/36-XL Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 36 mm overall width, and weighs 2.283 lbs, making it suitable for demanding industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text