Motion
KTB30-B-PP-AS

INA (SCHAEFFLER)
KTB30-B-PP-AS

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 87 mm, Overall Width: 3.4250 in, 87 mm
Mi Item #08664954
MFR #KTB30-B-PP-AS
Price$1,087.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTB30-B-PP-AS

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 30 mm, Outside Diameter: 87 mm, Overall Width: 3.4250 in, 87 mm
Mi Item #08664954
MFR #KTB30-B-PP-AS

Mfr description
KTB30-B-PP-AS LINEAR BALL BEARING KN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.50/each

Specifications

Dimensions

  • Outer Ring Width
    5.9840 in, 152 mm
  • Outside Diameter
    87 mm
  • Overall Height
    70 mm, 2.7560 in
  • Overall Length
    152 mm
  • Overall Width
    3.4250 in, 87 mm
  • Shaft Diameter
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    5900 N
  • Lubrication
    Grease
  • Series
    KTB
  • Static Load Capacity
    5700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)