Overview
Mfr description
GS81236 AXIAL CYLINDRICAL CRB/ACCESS
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- SeriesGS812
- Manufacturer Product Page
- Weight6.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data