Overview
Mfr description
K81230-M/+6-8 AXIAL CYLINDRICAL
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- SeriesK812
- Manufacturer Product Page
- Weight6.204 lbs
- Max Operating Temperature248 °F
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data