Motion
BK0709-B
Needle Roller Bearing - 7 mm Bore, 11 mm OD, 9 mm Width
Mi Item #08664982
MFR #BK0709-B
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 7 mm Bore, 11 mm OD, 9 mm Width
Mi Item #08664982
MFR #BK0709-B

Mfr description
BK0709-B NEEDLE BEARINGS DRAWN CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    9 mm
  • Weight
    0.095 oz

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The BK0709-B Needle Roller Bearing features a 7 mm bore diameter, 11 mm outside diameter, 9 mm overall width, and a weight of 0.095 oz, making it ideal for small mechanical drives and tools.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK0709-B
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    33000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)