Motion
AXK150190-A/0-10

INA (SCHAEFFLER)
AXK150190-A/0-10

Thrust Bearing - 150 mm Bore, 190 mm OD
Mi Item #08665001
MFR #AXK150190-A/0-10
Price$466.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK150190-A/0-10

Thrust Bearing - 150 mm Bore, 190 mm OD
Mi Item #08665001
MFR #AXK150190-A/0-10

Mfr description
AXK150190 THRUST NEEDLE CAGE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.37/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Weight
    7.619 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)