Motion
ZM150
ZM Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 6-11/16 in Face Dia., 26 mm Width
Mi Item #08665049
MFR #ZM150
Price$1,008.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M150x2 mm Thread Size, 195 mm OD, 6-11/16 in Face Dia., 26 mm Width
Mi Item #08665049
MFR #ZM150

Mfr description
ZM150 PRECISION LOCKNUTS/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.74/each

Specifications

Dimensions

  • Face Diameter  
    6-11/16 in
  • Outside Diameter  
    195 mm
  • Overall Height
    1.0625 in
  • Overall Width
    26 mm
  • Thread Size  
    M150x2 mm
  • Weight
    4.938 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)