Motion
HF0812-KF-L564

INA (SCHAEFFLER)
HF0812-KF-L564

Needle Roller Clutch Bearing - 8 mm Bore, 12 mm OD, 12 mm Width
Mi Item #08665055
MFR #HF0812-KF-L564
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HF0812-KF-L564

Needle Roller Clutch Bearing - 8 mm Bore, 12 mm OD, 12 mm Width
Mi Item #08665055
MFR #HF0812-KF-L564

Mfr description
HF0812-KF-L564 ROLLER CLUTCHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    12 mm
  • Weight
    0.007 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HF0812-KF-L564 Needle Roller Clutch Bearing features an 8 mm bore diameter, 12 mm outside diameter, 12 mm overall width, and a weight of 0.007 lbs, making it ideal for light-duty indexing and overrunning clutch systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HF0812-KF-L564
  • Manufacturer Product Page
  • Operating Temperature Range
    14 to 158 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)