Motion
ZMA90/130
ZMA Series Bearing Lock Nut - M90x2 mm Thread Size, 130 mm OD, 4-11/16 in Face Dia.
MI ITEM #08665068
MFR #ZMA90/130
Price$1,938.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M90x2 mm Thread Size, 130 mm OD, 4-11/16 in Face Dia.
MI ITEM #08665068
MFR #ZMA90/130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,938.60/each

Specifications

Dimensions

  • Face Diameter  
    4-11/16 in
  • Outside Diameter  
    130 mm
  • Overall Height
    0.1250 in
  • Thread Size  
    M90x2 mm
  • Weight
    4.431 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA

Overview

Mfr description
ZMA90/130 PRECISION LOCKNUTS/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought