Motion
K25X32X16-B/0-7

INA (SCHAEFFLER)
K25X32X16-B/0-7

Needle Roller Cage Assembly - 25 mm Bore, 32 mm OD, 16 mm Width
MI ITEM #08665134
MFR #K25X32X16-B/0-7
Price$30.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K25X32X16-B/0-7

Needle Roller Cage Assembly - 25 mm Bore, 32 mm OD, 16 mm Width
MI ITEM #08665134
MFR #K25X32X16-B/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    16 mm
  • Weight
    0.804 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K25X32X16-B/0-7 Needle Roller Cage Assembly features a 25 mm bore diameter, 32 mm outside diameter, 16 mm overall width, and weighs 0.804 oz, making it ideal for compact industrial transmissions.
  • Manufacturer Product Page
  • Max Rpm
    17200 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K25X32X16-B/0-7 RADIAL NEEDLE CAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought