Motion
KBS12-PP-AS

INA (SCHAEFFLER)
KBS12-PP-AS

Linear Ball Bearing - KBS Series, 22 mm Outside Diameter, 32 mm Overall Length, 143.885 lbf Load Capacity, Open
Mi Item #08665151
MFR #KBS12-PP-AS
Price$138.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBS12-PP-AS

Linear Ball Bearing - KBS Series, 22 mm Outside Diameter, 32 mm Overall Length, 143.885 lbf Load Capacity, Open
Mi Item #08665151
MFR #KBS12-PP-AS

Mfr description
KBS12-PP-AS LINEAR BALL BEARING KN, KH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.56/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    143.885 lbf
  • Series
    KBS
  • Static Load Capacity
    128.147 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)