1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
NNTR140X340X162-2ZL
Yoke Roller - 140 mm Roller Diameter, 162 mm Bore, 340 mm Roller Width, Sealed
MI ITEM #
08665169
MFR #
NNTR140X340X162-2ZL
List Price
$38,049.00
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
INA (SCHAEFFLER) NNTR140X340X162-2ZL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
NNTR140X340X162-2ZL
Yoke Roller - 140 mm Roller Diameter, 162 mm Bore, 340 mm Roller Width, Sealed
MI ITEM #
08665169
MFR #
NNTR140X340X162-2ZL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$38,049.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NNTR140X340X162-2ZL YOKE TYPE ROLL
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Diameter
140 mm
Bore Diameter
162 mm
Roller Width
340 mm
Closure Type
Sealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data