Motion
DRS90210
Bearing Lock Nut - M5x50 mm Thread Size, 210 mm OD, 7-1/16 in Face Dia.
MI ITEM #08665187
MFR #DRS90210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M5x50 mm Thread Size, 210 mm OD, 7-1/16 in Face Dia.
MI ITEM #08665187
MFR #DRS90210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DRS90210 PRECISION LOCKNUTS/ACCESS

Specifications

  • Outside Diameter
    210 mm
  • Manufacturer Product Page
  • Weight
    6.713 lbs
  • Overall Width
    38 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text