Motion
K10X13X16-TV/0-7

INA (SCHAEFFLER)
K10X13X16-TV/0-7

Needle Roller Cage Assembly - 10 mm Bore, 13 mm OD, 16 mm Width
MI ITEM #08665189
MFR #K10X13X16-TV/0-7
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K10X13X16-TV/0-7

Needle Roller Cage Assembly - 10 mm Bore, 13 mm OD, 16 mm Width
MI ITEM #08665189
MFR #K10X13X16-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.85/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    16 mm
  • Weight
    0.092 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K10X13X16-TV/0-7 Needle Roller Cage Assembly features a 10 mm bore diameter, 13 mm outside diameter, 16 mm overall width, and weighs 0.092 oz, making it ideal for extended-width compact assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K10X13X16-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    29500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K10X13X16-TV/0-7 RADIAL NEEDLE CAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought