Motion
HK3516-2RS-L271

INA (SCHAEFFLER)
HK3516-2RS-L271

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 16 mm Width
MI ITEM #08665237
MFR #HK3516-2RS-L271
Your Price$42.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK3516-2RS-L271

Needle Roller Bearing - 35 mm Bore, 42 mm OD, 16 mm Width
MI ITEM #08665237
MFR #HK3516-2RS-L271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.86/each(List $59.15)

Overview

Mfr description
HK3516-2RS-L271 NEEDLE BEARINGS DRAWN

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -4 to 212 °F
  • Max Rpm
    4500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK3516-2RS-L271
  • Bore Type
    Straight
  • Weight
    0.070 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK3516-2RS-L271 Needle Roller Bearing features a 35 mm bore diameter, 42 mm outside diameter, 16 mm overall width, and a weight of 0.070 lbs, making it suitable for sealed heavy-duty gear applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text