Motion
K7X9X7-TV/0-7

INA (SCHAEFFLER)
K7X9X7-TV/0-7

Needle Roller Cage Assembly - 7 mm Bore, 9 mm OD, 7 mm Width
MI ITEM #08665243
MFR #K7X9X7-TV/0-7
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K7X9X7-TV/0-7

Needle Roller Cage Assembly - 7 mm Bore, 9 mm OD, 7 mm Width
MI ITEM #08665243
MFR #K7X9X7-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.60/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Long Description
    The K7X9X7-TV/0-7 Needle Roller Cage Assembly features a 7 mm bore diameter, 9 mm outside diameter, and 7 mm overall width, making it suitable for miniature rotating components.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K7X9X7-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    35500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K7X9X7-TV/0-7 RADIAL NEEDLE CAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought