Motion
K10X14X13-TV/0-7

INA (SCHAEFFLER)
K10X14X13-TV/0-7

Needle Roller Cage Assembly - 10 mm Bore, 14 mm OD, 13 mm Width
MI ITEM #08665252
MFR #K10X14X13-TV/0-7
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K10X14X13-TV/0-7

Needle Roller Cage Assembly - 10 mm Bore, 14 mm OD, 13 mm Width
MI ITEM #08665252
MFR #K10X14X13-TV/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.53/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    13 mm
  • Weight
    0.116 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K10X14X13-TV/0-7 Needle Roller Cage Assembly features a 10 mm bore diameter, 14 mm outside diameter, 13 mm overall width, and weighs 0.116 oz, making it ideal for compact radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K10X14X13-TV/0-7
  • Manufacturer Product Page
  • Max Rpm
    29000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K10X14X13-TV/0-7 RADIAL NEEDLE CAGES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought