Motion
DKLFA30110-2RS

INA (SCHAEFFLER)
DKLFA30110-2RS

Angular Contact Ball Bearing - Double Sealed, Without Snap Ring
Mi Item #08665297
MFR #DKLFA30110-2RS
Price$5,673.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
DKLFA30110-2RS

Angular Contact Ball Bearing - Double Sealed, Without Snap Ring
Mi Item #08665297
MFR #DKLFA30110-2RS

Mfr description
DKLFA30110-2RS AXIAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,673.88/each

Specifications

Dimensions

  • Height
    56
  • Length
    30
  • Weight
    4.6 lbs
  • Width
    110

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    Germany
  • Description
    DKLFA30110-2RS AXIAL BEARING
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    4047643189927
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4047643189927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)