Motion
HK2820-AS1-B

INA (SCHAEFFLER)
HK2820-AS1-B

Needle Roller Bearing - 28 mm Bore, 35 mm OD, 20 mm Width
MI ITEM #08665321
MFR #HK2820-AS1-B
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK2820-AS1-B

Needle Roller Bearing - 28 mm Bore, 35 mm OD, 20 mm Width
MI ITEM #08665321
MFR #HK2820-AS1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.18/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    20 mm
  • Weight
    0.079 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK2820-AS1-B Needle Roller Bearing features a 28 mm bore diameter, 35 mm outside diameter, 20 mm overall width, and a weight of 0.079 lbs, making it suitable for heavy-duty gear and drive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK2820-AS1-B
  • Manufacturer Product Page
  • Max Rpm
    9200 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK2820-AS1-B NEEDLE BEARINGS DRAWN CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought