Motion
NA4876-XL
Needle Roller Bearing - 380 mm Bore, 480 mm OD, 100 mm Width
MI ITEM #08665584
MFR #NA4876-XL
Price$32,161.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 380 mm Bore, 480 mm OD, 100 mm Width
MI ITEM #08665584
MFR #NA4876-XL

Mfr description
NA4876-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,161.67/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    100 mm
  • Weight
    94.00 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4876-XL Needle Roller Bearing features a 380 mm bore diameter, 480 mm outside diameter, 100 mm overall width, and weighs 94.00 lbs, making it ideal for ultra-heavy industrial rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4876-XL
  • Manufacturer Product Page
  • Max Rpm
    1130 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1130000 N
  • Radial Static Load Capacity
    2900000 N
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)