Motion
NA4872-XL
Needle Roller Bearing - 360 mm Bore, 440 mm OD, 80 mm Width
MI ITEM #08665585
MFR #NA4872-XL
Price$20,545.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 360 mm Bore, 440 mm OD, 80 mm Width
MI ITEM #08665585
MFR #NA4872-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,545.83/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    80 mm
  • Weight
    56.43 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4872-XL Needle Roller Bearing features a 360 mm bore diameter, 440 mm outside diameter, 80 mm overall width, and weighs 56.43 lbs, making it suitable for extreme radial load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4872-XL
  • Manufacturer Product Page
  • Max Rpm
    1210 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    740000 N
  • Radial Static Load Capacity
    2020000 N
  • Series
    NA

Overview

Mfr description
NA4872-XL NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought