Motion
NA4868-XL
Needle Roller Bearing - 340 mm Bore, 420 mm OD, 80 mm Width
MI ITEM #08665586
MFR #NA4868-XL
List Price$28,017.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 340 mm Bore, 420 mm OD, 80 mm Width
MI ITEM #08665586
MFR #NA4868-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,017.50/each for your price

Overview

Mfr description
NA4868-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    730000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    1940000 N
  • Max Rpm
    1270 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4868-XL
  • Weight
    53.35 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4868-XL Needle Roller Bearing features a 340 mm bore diameter, 420 mm outside diameter, 80 mm overall width, and weighs 53.35 lbs, making it ideal for large-scale heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text