Motion
NA4864-XL
Needle Roller Bearing - 320 mm Bore, 400 mm OD, 80 mm Width
Mi Item #08665587
MFR #NA4864-XL
Price$10,730.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 320 mm Bore, 400 mm OD, 80 mm Width
Mi Item #08665587
MFR #NA4864-XL

Mfr description
NA4864-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,730.26/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    80 mm
  • Weight
    50.34 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4864-XL Needle Roller Bearing features a 320 mm bore diameter, 400 mm outside diameter, 80 mm overall width, and weighs 50.34 lbs, making it suitable for high-load industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4864-XL
  • Manufacturer Product Page
  • Max Rpm
    1340 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    710000 N
  • Radial Static Load Capacity
    1850000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)