Motion
NA4836-XL-C4

INA (SCHAEFFLER)
NA4836-XL-C4

Needle Roller Bearing - 180 mm Bore, 225 mm OD, 45 mm Width
Mi Item #08665589
MFR #NA4836-XL-C4
Price$3,698.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4836-XL-C4

Needle Roller Bearing - 180 mm Bore, 225 mm OD, 45 mm Width
Mi Item #08665589
MFR #NA4836-XL-C4

Mfr description
NA4836-XL-C4 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,698.42/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    45 mm
  • Weight
    9.129 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4836-XL-C4 Needle Roller Bearing features a 180 mm bore diameter, 225 mm outside diameter, 45 mm overall width, and weighs 9.129 lbs, making it suitable for demanding heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4836-XL-C4
  • Manufacturer Product Page
  • Max Rpm
    2420 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    219000 N
  • Radial Static Load Capacity
    550000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)