Motion
RNA4844-XL
Needle Roller Bearing - 240 mm Bore, 270 mm OD, 50 mm Width
Mi Item #08665592
MFR #RNA4844-XL
Price$5,106.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 240 mm Bore, 270 mm OD, 50 mm Width
Mi Item #08665592
MFR #RNA4844-XL

Mfr description
RNA4844-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,106.58/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm
  • Weight
    7.919 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNA4844-XL Needle Roller Bearing features a 240 mm bore diameter, 270 mm outside diameter, 50 mm overall width, and weighs 7.919 lbs, making it ideal for demanding industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4844-XL
  • Manufacturer Product Page
  • Max Rpm
    1980 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    275 N
  • Radial Static Load Capacity
    79000 N
  • Series
    RNA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)