Motion
RNA4840-XL
Needle Roller Bearing - 220 mm Bore, 250 mm OD, 50 mm Width
MI ITEM #08665593
MFR #RNA4840-XL
List Price$3,698.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 220 mm Bore, 250 mm OD, 50 mm Width
MI ITEM #08665593
MFR #RNA4840-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,698.09/each for your price

Overview

Mfr description
RNA4840-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    260 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    72000 N
  • Max Rpm
    2150 rpm
  • Series
    RNA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4840-XL
  • Weight
    7.257 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4840-XL Needle Roller Bearing features a 220 mm bore diameter, 250 mm outside diameter, 50 mm overall width, and weighs 7.257 lbs, making it suitable for high-capacity transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text