Motion
RNA4838-XL
Needle Roller Bearing - 210 mm Bore, 240 mm OD, 50 mm Width
Mi Item #08665594
MFR #RNA4838-XL
Price$3,424.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 210 mm Bore, 240 mm OD, 50 mm Width
Mi Item #08665594
MFR #RNA4838-XL

Mfr description
RNA4838-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,424.11/each

Specifications

Dimensions

  • Bore Diameter  
    210 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    6.988 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNA4838-XL Needle Roller Bearing features a 210 mm bore diameter, 240 mm outside diameter, 50 mm overall width, and weighs 6.988 lbs, making it ideal for heavy-duty rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4838-XL
  • Manufacturer Product Page
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    255 N
  • Radial Static Load Capacity
    69000 N
  • Series
    RNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)