Motion
NKI100/40-XL-C3

INA (SCHAEFFLER)
NKI100/40-XL-C3

Needle Roller Bearing - 100 mm Bore, 130 mm OD, 40 mm Width
Mi Item #08665595
MFR #NKI100/40-XL-C3
Price$1,156.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI100/40-XL-C3

Needle Roller Bearing - 100 mm Bore, 130 mm OD, 40 mm Width
Mi Item #08665595
MFR #NKI100/40-XL-C3

Mfr description
NKI100/40-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.94/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    40 mm
  • Weight
    2.914 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI100/40-XL-C3 Needle Roller Bearing features a 100 mm bore diameter, 130 mm outside diameter, 40 mm overall width, and weighs 2.914 lbs, making it suitable for heavy industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI100/40-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    143000 N
  • Radial Static Load Capacity
    290000 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)