Motion
NK105/26-XL

INA (SCHAEFFLER)
NK105/26-XL

Needle Roller Bearing - 105 mm Bore, 125 mm OD, 26 mm Width
MI ITEM #08665597
MFR #NK105/26-XL
Price$492.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NK105/26-XL

Needle Roller Bearing - 105 mm Bore, 125 mm OD, 26 mm Width
MI ITEM #08665597
MFR #NK105/26-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$492.24/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    26 mm
  • Weight
    1.106 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NK105/26-XL Needle Roller Bearing features a 105 mm bore diameter, 125 mm outside diameter, 26 mm overall width, and weighs 1.106 lbs, making it suitable for heavy-duty industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK105/26-XL
  • Manufacturer Product Page
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    89 N
  • Radial Static Load Capacity
    15500 N

Overview

Mfr description
NK105/26-XL NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought