Motion
RNA4924-XL
Needle Roller Bearing - 135 mm Bore, 165 mm OD, 45 mm Width
MI ITEM #08665600
MFR #RNA4924-XL
Your Price$777.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 135 mm Bore, 165 mm OD, 45 mm Width
MI ITEM #08665600
MFR #RNA4924-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$777.20/each(List $1,119.16)

Overview

Mfr description
RNA4924-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    205000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    390000 N
  • Max Rpm
    3400 rpm
  • Series
    RNA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA4924-XL
  • Weight
    4.025 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4924-XL Needle Roller Bearing features a 135 mm bore diameter, 165 mm outside diameter, 45 mm overall width, and weighs 4.025 lbs, making it ideal for heavy industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text