Motion
NA4928-XL
Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width
Mi Item #08665601
MFR #NA4928-XL
Price$1,393.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 140 mm Bore, 190 mm OD, 50 mm Width
Mi Item #08665601
MFR #NA4928-XL

Mfr description
NA4928-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,393.17/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Weight
    9.149 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4928-XL Needle Roller Bearing features a 140 mm bore diameter, 190 mm outside diameter, 50 mm overall width, and weighs 9.149 lbs, making it suitable for industrial rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4928-XL
  • Manufacturer Product Page
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    237 N
  • Radial Static Load Capacity
    50000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)