Motion
NA4926-XL
Needle Roller Bearing - 130 mm Bore, 180 mm OD, 50 mm Width
MI ITEM #08665602
MFR #NA4926-XL
Price$1,224.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 130 mm Bore, 180 mm OD, 50 mm Width
MI ITEM #08665602
MFR #NA4926-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,224.73/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm
  • Weight
    8.553 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4926-XL Needle Roller Bearing features a 130 mm bore diameter, 180 mm outside diameter, 50 mm overall width, and weighs 8.553 lbs, making it suitable for high-capacity radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4926-XL
  • Manufacturer Product Page
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    229 N
  • Radial Static Load Capacity
    47000 N
  • Series
    NA

Overview

Mfr description
NA4926-XL NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought