Motion
NA4920-XL
Needle Roller Bearing - 100 mm Bore, 140 mm OD, 22 mm Width
MI ITEM #08665606
MFR #NA4920-XL
Your Price$826.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 140 mm OD, 22 mm Width
MI ITEM #08665606
MFR #NA4920-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$826.31/each(List $1,189.88)

Overview

Mfr description
NA4920-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    144000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    270000 N
  • Max Rpm
    4000 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4920-XL
  • Weight
    4.246 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA4920-XL Needle Roller Bearing features a 100 mm bore diameter, 140 mm outside diameter, 22 mm overall width, and weighs 4.246 lbs, making it suitable for industrial transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text