Motion
KNO25-B
Linear Ball Bearing - KNO Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 3,100 N Load Capacity, Open
MI ITEM #08665624
MFR #KNO25-B
Price$272.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KNO Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2813 in Overall Length, 3,100 N Load Capacity, Open
MI ITEM #08665624
MFR #KNO25-B

Mfr description
KNO25-B LINEAR BALL BEARING KN, KH, KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.24/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    2.2813 in
  • Overall Width
    0.4530 in, 11.50 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    3,100 N
  • Lubrication
    Relubrication Facility
  • Seal Type
    Open
  • Series
    KNO
  • Static Load Capacity
    2,260 N
  • Type
    Linear Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)