Motion
KN20-B
Linear Ball Bearing - KN Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 411.421 lbf Load Capacity, Open
MI ITEM #08665625
MFR #KN20-B
Price$159.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KN Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 411.421 lbf Load Capacity, Open
MI ITEM #08665625
MFR #KN20-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$159.78/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    411.421 lbf
  • Series
    KN
  • Static Load Capacity
    352.968 lbf

Overview

Mfr description
KN20-B LINEAR BALL BEARING KN, KH, KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought