Motion
KX20-PP-RR
Linear Ball Bearing - KX Series, 2.6250 in Shaft Diameter, 2.0000 in Outside Diameter, 1.2500 in Overall Length
Mi Item #08665630
MFR #KX20-PP-RR
Price$245.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - KX Series, 2.6250 in Shaft Diameter, 2.0000 in Outside Diameter, 1.2500 in Overall Length
Mi Item #08665630
MFR #KX20-PP-RR

Mfr description
KX20-PP-RR LINEAR BALL BEARINGS MAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.08/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Length
    1.2500 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Shaft Diameter  
    2.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Harmonization Code
    8482105012
  • Series
    KX
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)