Motion
ZM140
ZM Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 6-1/4 in Face Dia., 26 mm Width
MI ITEM #08665773
MFR #ZM140
Price$1,023.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M140x2 mm Thread Size, 180 mm OD, 6-1/4 in Face Dia., 26 mm Width
MI ITEM #08665773
MFR #ZM140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,023.64/each

Specifications

Dimensions

  • Face Diameter  
    6-1/4 in
  • Outside Diameter  
    180 mm
  • Overall Height
    1.0625 in
  • Overall Width
    26 mm
  • Thread Size  
    M140x2 mm
  • Weight
    4.079 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM

Overview

Mfr description
ZM140 PRECISION LOCKNUTS/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought