Motion
ZMA80/120
ZMA Series Bearing Lock Nut - M80x2 mm Thread Size, 120 mm OD, 4-1/8 in Face Dia., 35 mm Width
MI ITEM #08665774
MFR #ZMA80/120
List Price$1,680.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M80x2 mm Thread Size, 120 mm OD, 4-1/8 in Face Dia., 35 mm Width
MI ITEM #08665774
MFR #ZMA80/120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,680.97/each for your price

Overview

Mfr description
ZMA80/120 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    35 mm
  • Lock Nut Type
    Precision
  • Weight
    3.799 lbs
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    1.3750 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text