Motion
ZMA15/33
ZMA Series Bearing Lock Nut - M15x1 mm Thread Size, 33 mm OD, 1-1/16 in Face Dia., 16 mm Width
Mi Item #08665775
MFR #ZMA15/33
Price$191.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M15x1 mm Thread Size, 33 mm OD, 1-1/16 in Face Dia., 16 mm Width
Mi Item #08665775
MFR #ZMA15/33

Mfr description
ZMA15/33 PRECISION LOCKNUTS/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.17/each

Specifications

Dimensions

  • Face Diameter  
    1-1/16 in
  • Outside Diameter  
    33 mm
  • Overall Height
    0.6250 in
  • Overall Width
    16 mm
  • Thread Size  
    M15x1 mm
  • Weight
    2.822 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)