Motion
ZM105
ZM Series Bearing Lock Nut - M10 mm Thread Size, 140 mm OD, 4-15/16 in Face Dia., 22 mm Width
MI ITEM #08665776
MFR #ZM105
Price$764.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M10 mm Thread Size, 140 mm OD, 4-15/16 in Face Dia., 22 mm Width
MI ITEM #08665776
MFR #ZM105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$764.97/each

Specifications

Dimensions

  • Face Diameter  
    4-15/16 in
  • Outside Diameter  
    140 mm
  • Overall Height
    0.8125 in
  • Overall Width
    22 mm
  • Thread Size  
    M10 mm
  • Weight
    2.315 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM

Overview

Mfr description
ZM105 PRECISION LOCKNUTS/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought