Motion
ZM125
ZM Series Bearing Lock Nut - M125x2 mm Thread Size, 160 mm OD, 5-13/16 in Face Dia., 24 mm Width
MI ITEM #08665777
MFR #ZM125
List Price$899.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M125x2 mm Thread Size, 160 mm OD, 5-13/16 in Face Dia., 24 mm Width
MI ITEM #08665777
MFR #ZM125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$899.00/each for your price

Overview

Mfr description
ZM125 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    24 mm
  • Lock Nut Type
    Precision
  • Weight
    2.932 lbs
  • Series
    ZM
  • Manufacturer Product Page
  • Overall Height
    0.9375 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text