Motion
NA4860-XL-C3

INA (SCHAEFFLER)
NA4860-XL-C3

Needle Roller Bearing - 300 mm Bore, 380 mm OD, 80 mm Width
MI ITEM #08665785
MFR #NA4860-XL-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4860-XL-C3

Needle Roller Bearing - 300 mm Bore, 380 mm OD, 80 mm Width
MI ITEM #08665785
MFR #NA4860-XL-C3

Mfr description
NA4860-XL-C3 NEEDLE BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    80 mm
  • Weight
    47.60 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4860-XL-C3 Needle Roller Bearing features a 300 mm bore diameter, 380 mm outside diameter, 80 mm overall width, and weighs 47.60 lbs, making it ideal for heavy industrial transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4860-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    1420 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    700000 N
  • Radial Static Load Capacity
    1770000 N
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)