1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
DRS65155
Bearing Lock Nut - M5x40 mm Thread Size, 155 mm OD, 5-1/16 in Face Dia.
Mi Item #
08665808
MFR #
DRS65155
Price
$1,957.58
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seal Kits
INA (SCHAEFFLER) DRS65155
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
DRS65155
Bearing Lock Nut - M5x40 mm Thread Size, 155 mm OD, 5-1/16 in Face Dia.
Mi Item #
08665808
MFR #
DRS65155
Mfr description
DRS65155 PRECISION LOCKNUTS/ACCESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,957
.58
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
155 mm
Overall Width
30 mm
Weight
3.214 lbs
Details
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items